ST50512LC06PVFF
NorthStar - Danaher Controls Encoders, ST56 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ST50512LC06PVFF

NorthStar - Danaher Controls Encoders, ST56 Series
In stock
Item Number
ST50512LC06PVFF
MFG Item Number
ST50512LC06PVFF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, ST56 Series
Item #
ST50512LC06PVFF
Encoder

ST56 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ST50512LC06PVFF
Item Number ST50512LC06PVFF
Manufacturer NorthStar - Danaher Controls
Product Series ST56
Family Series NorthStar - Danaher Controls Encoders, ST56 Series
Resolution (PPR) 512
Incremental Channels Single
Mounting Style Direct
Indexed (Marker) No
Shaft/Bore Size 1 "
Shaft Seal No
Input Voltage 5-26 VDC
Output Type Differential
Electrical Output Type Line Driver
Termination 18 in Pigtail Cable
Mating Connector Not Included
LED Output Indicator Yes
Explosion Proof No
Commutating No
Duty Classification Heavy
Sensing Magnetic
Bearings No
Operating Temperature -40-100 °C
NEMA Rating NEMA 4, NEMA 12
IP Rating IP65
Motor Type 56C, 140C
Approvals CE
RoHS Yes
Comments Flat Thru-Hole Cover
Net Weight 3.6 lbs
Gross Weight 3.705 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved