ST51024LC07MVCC
NorthStar - Danaher Controls Encoders, ST56 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ST51024LC07MVCC

NorthStar - Danaher Controls Encoders, ST56 Series
In stock
Item Number
ST51024LC07MVCC
MFG Item Number
ST51024LC07MVCC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, ST56 Series
Item #
ST51024LC07MVCC
-

ST56 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ST51024LC07MVCC
Item Number ST51024LC07MVCC
Manufacturer NorthStar - Danaher Controls
Product Series ST56
Family Series NorthStar - Danaher Controls Encoders, ST56 Series
Resolution (PPR) 1,024
Incremental Channels Single
Mounting Style Direct
Indexed (Marker) No
Shaft/Bore Size 1.125 "
Shaft Seal No
Input Voltage 5-26 VDC
Output Type Differential
Electrical Output Type Line Driver
Termination 10 Pin MS Connector
LED Output Indicator Yes
Explosion Proof No
Commutating No
Duty Classification Heavy
Sensing Magnetic
Bearings No
Operating Temperature -40-100 °C
NEMA Rating NEMA 4, NEMA 12
IP Rating IP65
Motor Type 56C, 140C
Approvals CE
RoHS Yes
Comments Plastic Cover
Net Weight 3.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved