ST80256LC07B5CC
NorthStar - Danaher Controls Encoders, ST8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ST80256LC07B5CC

NorthStar - Danaher Controls Encoders, ST8 Series
In stock
Item Number
ST80256LC07B5CC
MFG Item Number
ST80256LC07B5CC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, ST8 Series
Item #
ST80256LC07B5CC
ST8 SlimTach Encoder

ST8 Series Information

  • Redesigned Circuitry for On‑Board Diagnostics with LED and Alarm Output
  • Bearingless Design Mounts to 180 C‑Face Motors
  • Anodized Aluminum Housing with Field‑Serviceable Connector

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ST80256LC07B5CC
Item Number ST80256LC07B5CC
Manufacturer NorthStar - Danaher Controls
Product Series ST8
Family Series NorthStar - Danaher Controls Encoders, ST8 Series
Resolution (PPR) 256
Incremental Channels Single
Mounting Style Motor
Indexed (Marker) No
Shaft/Bore Size 1 1/8 "
Shaft Seal No
Shaft Type Hollow
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination Conduit Box
Mating Connector 10 Pin
LED Output Indicator Yes
Explosion Proof No
Duty Classification Heavy
Sensing Magnetic
Bearings No
Operating Temperature -40-100 °C
NEMA Rating NEMA 4, NEMA 12
IP Rating IP65
Motor Type 180C
Approvals CE
RoHS Yes
Net Weight 9.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved