ST81024LC06MVCC
NorthStar - Danaher Controls Encoders, ST8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ST81024LC06MVCC

NorthStar - Danaher Controls Encoders, ST8 Series
In stock
Item Number
ST81024LC06MVCC
MFG Item Number
ST81024LC06MVCC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, ST8 Series
Item #
ST81024LC06MVCC
ST8 SlimTach Encoder

ST8 Series Information

  • Redesigned Circuitry for On‑Board Diagnostics with LED and Alarm Output
  • Bearingless Design Mounts to 180 C‑Face Motors
  • Anodized Aluminum Housing with Field‑Serviceable Connector

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ST81024LC06MVCC
Item Number ST81024LC06MVCC
Manufacturer NorthStar - Danaher Controls
Product Series ST8
Family Series NorthStar - Danaher Controls Encoders, ST8 Series
Resolution (PPR) 1,024
Incremental Channels Single
Mounting Style Motor
Indexed (Marker) No
Shaft/Bore Size 1 "
Shaft Seal No
Shaft Type Hollow
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 26 VDC
Electrical Output Type Line Driver
Termination 10 Pin MS Connector
Mating Connector 10 Pin
LED Output Indicator Yes
Explosion Proof No
Duty Classification Heavy
Sensing Magnetic
Bearings No
Operating Temperature -40-100 °C
NEMA Rating NEMA 4, NEMA 12
IP Rating IP65
Motor Type 180C
Approvals CE
RoHS Yes
Net Weight 9.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved