The store will not work correctly when cookies are disabled.
ST81024LC09DVCC
NorthStar - Danaher Controls Encoders, ST8 Series
In stock
Item Number
ST81024LC09DVCC
MFG Item Number
ST81024LC09DVCC
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Redesigned Circuitry for On‑Board Diagnostics with LED and Alarm Output
- Bearingless Design Mounts to 180 C‑Face Motors
- Anodized Aluminum Housing with Field‑Serviceable Connector
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ST81024LC09DVCC |
Item Number |
ST81024LC09DVCC |
Manufacturer |
NorthStar - Danaher Controls |
Product Series |
ST8 |
Family Series |
NorthStar - Danaher Controls Encoders, ST8 Series |
Resolution (PPR) |
1,024 |
Incremental Channels |
Single |
Mounting Style |
Motor |
Indexed (Marker) |
No |
Shaft/Bore Size |
1 3/8 " |
Shaft Seal |
No |
Shaft Type |
Hollow |
Input Voltage |
5-26 VDC |
Output Type |
Differential |
Output Voltage |
26 VDC |
Electrical Output Type |
Line Driver |
Termination |
1 in Extended Height Latching Industrial Connector with 1/2 in NPT |
Mating Connector |
10 Pin |
LED Output Indicator |
Yes |
Explosion Proof |
No |
Duty Classification |
Heavy |
Sensing |
Magnetic |
Bearings |
No |
Operating Temperature |
-40-100 °C |
NEMA Rating |
NEMA 4, NEMA 12 |
IP Rating |
IP65 |
Motor Type |
180C |
Approvals |
CE |
RoHS |
Yes |
Net Weight |
9.2 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved