170-G1
Ocal, a T & B Brand Conduit Outlet Bodies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170-G1

Ocal, a T & B Brand Conduit Outlet Bodies
In stock
Item Number
170-G1
MFG Item Number
170-G1
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, Series
Item #
170-G1
OC 170G1 1/2 OCAL 170 COVER GRAY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170-G1
Item Number 170-G1
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit Outlet Bodies
Style Form 7
Hub Size (in) 1/2 "
Composition Iron
Comments Gray PVC Coated
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved