170SA-G
Ocal, a T & B Brand Conduit Outlet Bodies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170SA-G

Ocal, a T & B Brand Conduit Outlet Bodies
In stock
Item Number
170SA-G
MFG Item Number
170SA-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, Series
Item #
170SA-G
PVC CTD COND CVR 1/2IN FRM7 AL GRY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170SA-G
Item Number 170SA-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit Outlet Bodies
Style Form 7
Gasket Included Yes
Hub Size (in) 7-1/2 "
Composition Aluminum
Comments Gray PVC Coated
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved