1HMS2-LLG
Ocal, a T & B Brand Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1HMS2-LLG

Ocal, a T & B Brand Conduit Mounts
In stock
Item Number
1HMS2-LLG
MFG Item Number
1HMS2-LLG
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
1HMS2-LLG
OC 1HMS3LLG PVC CTD PIPESTRAP 1HOLE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1HMS2-LLG
Item Number 1HMS2-LLG
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit Mounts
Exposure Rating Indoor, Outdoor
Composition Malleable Iron
Style One Hole
Rigid Size (in) 2 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved