503-B
Ocal, a T & B Brand Beam Clamps, 50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

503-B

Ocal, a T & B Brand Beam Clamps, 50 Series
In stock
Item Number
503-B
MFG Item Number
503-B
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, 50 Series
Item #
503-B
OC 503B 1 OCAL 503 BEAM CLAMP BLUE

50 Series Information

  • Malleable Iron Construction
  • Corrosion Protected Clamps for Hanging Threaded Rod
  • Available in Blue, Gray, or White

Specifications

Specifications
Product Series 50
Item Number 503-B
Manufacturer Part Number 503-B
Ships Factory Direct No
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Beam Clamps, 50 Series
Exposure Indoor, Outdoor
Composition Malleable Iron
Base Size 2.625 "
Jaw Open 1 "
Tapped Hole Size 1/2-13
Load Rating 1,300 lbs
Approvals CSA
Comments Blue
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved