508-B
Ocal, a T & B Brand Beam Clamps, 50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

508-B

Ocal, a T & B Brand Beam Clamps, 50 Series
In stock
Item Number
508-B
MFG Item Number
508-B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, 50 Series
Item #
508-B
OC 508B 2 1/8 OCAL 508 BEAM CLAMP B

50 Series Information

  • Malleable Iron Construction
  • Corrosion Protected Clamps for Hanging Threaded Rod
  • Available in Blue, Gray, or White

Specifications

Specifications
Product Series 50
Item Number 508-B
Manufacturer Part Number 508-B
Ships Factory Direct No
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Beam Clamps, 50 Series
Exposure Indoor, Outdoor
Composition Malleable Iron
Base Size 2.5 "
Jaw Open 2.125 "
Tapped Hole Size 1/2-13
Load Rating 1,700 lbs
Approvals CSA
Comments Blue
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved