580F-4X-G
Ocal, a T & B Brand Conduit Outlet Bodies, CBC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

580F-4X-G

Ocal, a T & B Brand Conduit Outlet Bodies, CBC Series
In stock
Item Number
580F-4X-G
MFG Item Number
580F-4X-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, CBC Series
Item #
580F-4X-G
OC 580F4XG 1 1/2 IN GRAY PVC CTD UL

CBC Series Information

  • Available in Form 7 and Form 8 Ferrous as well as Mark 9 and Form 7 Aluminum
  • Type 4X Form 8 Conduit Bodies have Injection‑Molded PVC‑Coated Cover with Integral O‑Ring Seal
  • PVC Coating in Blue, Gray, or White with Custom Colors Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 580F-4X-G
Item Number 580F-4X-G
Manufacturer Ocal, a T & B Brand
Product Series CBC
Family Series Ocal, a T & B Brand Conduit Outlet Bodies, CBC Series
Style Form 8
Gasket Included No
Connection Type Screw
Hub Size (in) 1-1/2 "
Composition Iron
Approvals CSA, UL
Comments Gray
Net Weight 0 lbs
Gross Weight 37.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved