BG48-G
Ocal, a T & B Brand Conduit Outlet Bodies, BG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BG48-G

Ocal, a T & B Brand Conduit Outlet Bodies, BG Series
In stock
Item Number
BG48-G
MFG Item Number
BG48-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, BG Series
Item #
BG48-G
OC BG48G 1 TO 1 1/4 OCAL BG48 GRAY

BG Series Information

  • UL and CSA Approved
  • Replacement Covers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BG48-G
Item Number BG48-G
Manufacturer Ocal, a T & B Brand
Product Series BG
Family Series Ocal, a T & B Brand Conduit Outlet Bodies, BG Series
Gasket Included No
Connection Type Screw
Hub Size (in) 1 ", 1-1/4 "
Composition Iron
Approvals CSA, UL
Comments Gray
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved