BT6-G
Ocal, a T & B Brand Conduit Outlet Bodies, BT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BT6-G

Ocal, a T & B Brand Conduit Outlet Bodies, BT Series
In stock
Item Number
BT6-G
MFG Item Number
BT6-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, BT Series
Item #
BT6-G
OC BT6G 2 OCAL BT-6 GRAY

BT Series Information

  • Mogul Fitting with Cover and Gasket
  • Pressure‑Sealing Sleeves Protect Connections
  • Available in Blue, Gray, or White
Install mogul fittings in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of installation, to provide the longer openings needed when pulling large conductors, to prevent sharp bends and kinks in large conductors or to provide more splicing space.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BT6-G
Item Number BT6-G
Manufacturer Ocal, a T & B Brand
Product Series BT
Family Series Ocal, a T & B Brand Conduit Outlet Bodies, BT Series
Style Mogul
Shape BT
Number of Hubs 3
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 2 "
Composition Iron Alloy
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals CSA, UL
Comments Gray
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved