The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BT7-G
Ocal, a T & B Brand Conduit Outlet Bodies, BT Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Conduit Outlet Bodies, BT Series
OC BT7G 2 1/2 OCAL BT-7 GRAY
Mogul Fitting with Cover and Gasket Pressure‑Sealing Sleeves Protect Connections Available in Blue, Gray, or White Install mogul fittings in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of installation, to provide the longer openings needed when pulling large conductors, to prevent sharp bends and kinks in large conductors or to provide more splicing space.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
BT7-G
Item Number
BT7-G
Manufacturer
Ocal, a T & B Brand
Product Series
BT
Family Series
Ocal, a T & B Brand Conduit Outlet Bodies, BT Series
Style
Mogul
Shape
BT
Number of Hubs
3
Cover Included
Yes
Gasket Included
Yes
Conduit Type
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type
Threaded
Trade Size (in)
2-1/2 "
Composition
Iron Alloy
Exposure Rating
Indoor, Outdoor
Hazardous Rated
No
Approvals
CSA, UL
Comments
Gray
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved