The store will not work correctly when cookies are disabled.
CLNPL1-G
Ocal, a T & B Brand Fittings, CLNPL Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
OC CLNPL1G 1XCLOSE URETHANE CTD NIP
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CLNPL1-G |
Item Number |
CLNPL1-G |
Manufacturer |
Ocal, a T & B Brand |
Product Series |
CLNPL |
Family Series |
Ocal, a T & B Brand Fittings, CLNPL Series |
Type |
Conduit |
Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
Trade Size |
1 " |
Material |
Steel |
Composition |
Metallic |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
No |
Length (In) |
Close |
Insulated Throat |
Yes |
Approvals |
CSA, UL |
Comments |
Gray |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved