CLNPL2SA-G
Ocal, a T & B Brand Fittings, CLNPL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CLNPL2SA-G

Ocal, a T & B Brand Fittings, CLNPL Series
In stock
Item Number
CLNPL2SA-G
MFG Item Number
CLNPL2SA-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CLNPL Series
Item #
CLNPL2SA-G
OC CLNPL2SAG 2XCLOSE URETHANE CTD N

CLNPL Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CLNPL2SA-G
Item Number CLNPL2SA-G
Manufacturer Ocal, a T & B Brand
Product Series CLNPL
Family Series Ocal, a T & B Brand Fittings, CLNPL Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 2 "
Material Aluminum
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Length (In) Close
Insulated Throat Yes
Approvals CSA, UL
Comments Gray
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved