CLNPL3-G
Ocal, a T & B Brand Fittings, CLNPL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CLNPL3-G

Ocal, a T & B Brand Fittings, CLNPL Series
In stock
Item Number
CLNPL3-G
MFG Item Number
CLNPL3-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CLNPL Series
Item #
CLNPL3-G
OC CLNPL3G 3XCLOSE URETHANE CTD NIP

CLNPL Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CLNPL3-G
Item Number CLNPL3-G
Manufacturer Ocal, a T & B Brand
Product Series CLNPL
Family Series Ocal, a T & B Brand Fittings, CLNPL Series
Type Conduit
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 3 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Length (In) Close
Insulated Throat Yes
Approvals CSA, UL
Comments Gray
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved