CLNPL4-G
Ocal, a T & B Brand Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CLNPL4-G

Ocal, a T & B Brand Fittings
In stock
Item Number
CLNPL4-G
MFG Item Number
CLNPL4-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CLNPL4-G
OC CLNPL4G 4XCLOSE URETHANE CTD NIP

Series Information

Specifications

Specifications
Manufacturer Part Number CLNPL4-G
Item Number CLNPL4-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Angle Straight
Trade Size 4 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Insulated Throat Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved