COND1-LLG
Ocal, a T & B Brand Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

COND1-LLG

Ocal, a T & B Brand Conduit
In stock
Item Number
COND1-LLG
MFG Item Number
COND1-LLG
This item cannot be canceled or returned
COND1-LLG is available to buy in increments of 750
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
COND1-LLG
OC COND1SAW PVC CTD COND 1IN ALUM W

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number COND1-LLG
Item Number COND1-LLG
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit
Trade Size 1 "
Diameter 1.4 "
Conduit Material Steel
Jacket Material Polyvinyl Chloride
Color Light Gray
Approvals CSA, UL
Comments 2 mil blue urethane coating on interior; Coupling shipped with conduit are packaged separately
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved