COND2-LLG
Ocal, a T & B Brand Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

COND2-LLG

Ocal, a T & B Brand Conduit
In stock
Item Number
COND2-LLG
MFG Item Number
COND2-LLG
COND2-LLG is available to buy in increments of 300
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
COND2-LLG
OC COND3/4SAW PVC CTD COND 3/4IN AL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number COND2-LLG
Item Number COND2-LLG
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit
Trade Size 2 "
Diameter 2.46 "
Conduit Material Steel
Jacket Material Polyvinyl Chloride
Color Light Gray
Approvals CSA, UL
Comments 2 mil blue urethane coating on interior; Coupling shipped with conduit are packaged separately
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved