COND5-W
Ocal, a T & B Brand Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

COND5-W

Ocal, a T & B Brand Conduit
In stock
Item Number
COND5-W
MFG Item Number
COND5-W
COND5-W is available to buy in increments of 80
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
COND5-W
OC CONDCAP4G PVC CTD PIPECAP, THREA

Series Information

Specifications

Specifications
Manufacturer Part Number COND5-W
Item Number COND5-W
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit
Trade Size 5 "
Diameter 5.64 "
Conduit Material Steel
Jacket Material Polyvinyl Chloride
Color White
Approvals CSA, UL
Comments 2 mil blue urethane coating on interior; Coupling shipped with conduit are packaged separately
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved