CPL1-LLG
Ocal, a T & B Brand Couplers, CPL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CPL1-LLG

Ocal, a T & B Brand Couplers, CPL Series
In stock
Item Number
CPL1-LLG
MFG Item Number
CPL1-LLG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, CPL Series
Item #
CPL1-LLG
OC CPL1SAW PVC CTD COND CPLG 1IN AL

CPL Series Information

Specifications

Specifications
Manufacturer Part Number CPL1-LLG
Item Number CPL1-LLG
Manufacturer Ocal, a T & B Brand
Product Series CPL
Family Series Ocal, a T & B Brand Couplers, CPL Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size 1 "
Composition Steel
Insulated Throat No
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved