CPL1SA-R
Ocal, a T & B Brand Couplers, CPL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CPL1SA-R

Ocal, a T & B Brand Couplers, CPL Series
In stock
Item Number
CPL1SA-R
MFG Item Number
CPL1SA-R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, CPL Series
Item #
CPL1SA-R
OC CPL1SAR 1in. RED PVC CTD COUPLING

CPL Series Information

  • Corrosion‑Protected Connections for Conduit Sections
  • Available in Gray, White, and Blue
  • Available in Steel or Aluminum

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CPL1SA-R
Item Number CPL1SA-R
Manufacturer Ocal, a T & B Brand
Product Series CPL
Family Series Ocal, a T & B Brand Couplers, CPL Series
Conduit Type RMC (Rigid Metallic Conduit)
Connection Type Compression
Trade Size 1 "
Exposure Rating Indoor, Outdoor
Composition Aluminum
Insulated Throat Yes
Hazardous Rated No
Approvals CSA, UL
Comments Red
Net Weight 0 lbs
Gross Weight 16.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved