CPL1SA-W
Ocal, a T & B Brand Couplers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CPL1SA-W

Ocal, a T & B Brand Couplers
In stock
Item Number
CPL1SA-W
MFG Item Number
CPL1SA-W
CPL1SA-W is available to buy in increments of 75
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Series
Item #
CPL1SA-W
OC CPL2LLG PVC CTD COND CPLG 2IN RG

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CPL1SA-W
Item Number CPL1SA-W
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Couplers
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 2 "
Composition Aluminum
Insulated Throat No
Hazardous Rated No
Comments White
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved