CPL6-G
Ocal, a T & B Brand Couplers, CPL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CPL6-G

Ocal, a T & B Brand Couplers, CPL Series
In stock
Item Number
CPL6-G
MFG Item Number
CPL6-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, CPL Series
Item #
CPL6-G
OC CPL6G 6in. GRAY PVC CTD COUPLING S

CPL Series Information

  • Corrosion‑Protected Connections for Conduit Sections
  • Available in Gray, White, and Blue
  • Available in Steel or Aluminum

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CPL6-G
Item Number CPL6-G
Manufacturer Ocal, a T & B Brand
Product Series CPL
Family Series Ocal, a T & B Brand Couplers, CPL Series
Conduit Type RMC (Rigid Metallic Conduit)
Connection Type Compression
Trade Size 6 "
Exposure Rating Indoor, Outdoor
Composition Steel
Insulated Throat Yes
Hazardous Rated No
Approvals CSA, UL
Comments Gray
Net Weight 0 lbs
Gross Weight 41.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved