DS199-G
Ocal, a T & B Brand Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DS199-G

Ocal, a T & B Brand Electrical Box Covers
In stock
Item Number
DS199-G
MFG Item Number
DS199-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
DS199-G
OC DS199G OCAL DS199 GRAY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DS199-G
Item Number DS199-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Electrical Box Covers
Composition Metallic
Material Iron
Number of Gangs 1
Cover Type Manual Motor Starting
Cover Details Takes 1 Pole and 2 Pole Switches
Color Gray
Gasket Included Yes
Comments Used with MST01 MST02 Switches
Net Weight 0 lbs
Gross Weight 30.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved