ELL2-LLG
Ocal, a T & B Brand Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ELL2-LLG

Ocal, a T & B Brand Conduit
In stock
Item Number
ELL2-LLG
MFG Item Number
ELL2-LLG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
ELL2-LLG
OC ELL3LLG PVC CTD ELB 90D 3IN STEE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ELL2-LLG
Item Number ELL2-LLG
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit
Trade Size 2 "
Conduit Material Steel
Jacket Material Polyvinyl Chloride
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Color Gray
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Metallic
Angle (degrees) 90 °
Min UL Radius 9.5 "
Net Weight 6.33 lbs
Gross Weight 6.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved