ELL230SA-G
Ocal, a T & B Brand Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ELL230SA-G

Ocal, a T & B Brand Conduit
In stock
Item Number
ELL230SA-G
MFG Item Number
ELL230SA-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
ELL230SA-G
OC ELL2LLG PVC CTD ELB 90D 2IN STEE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ELL230SA-G
Item Number ELL230SA-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit
Trade Size 2 "
Conduit Material Aluminum
Jacket Material Polyvinyl Chloride
Color Gray
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Metallic
Angle (degrees) 30 °
Min UL Radius 9.5 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved