ELL3-LLG
Ocal, a T & B Brand Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ELL3-LLG

Ocal, a T & B Brand Conduit
In stock
Item Number
ELL3-LLG
MFG Item Number
ELL3-LLG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
ELL3-LLG
OC ELL5W PVC CTD ELBOW 90D 5IN STEE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ELL3-LLG
Item Number ELL3-LLG
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit
Trade Size 3 "
Conduit Material Steel
Jacket Material Polyvinyl Chloride
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Color Gray
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Metallic
Angle (degrees) 90 °
Min UL Radius 13 "
Net Weight 15.42 lbs
Gross Weight 15.42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved