ELL5-W
Ocal, a T & B Brand Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ELL5-W

Ocal, a T & B Brand Conduit
In stock
Item Number
ELL5-W
MFG Item Number
ELL5-W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
ELL5-W
AB EML200000001530000 5000A 480V 10

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ELL5-W
Item Number ELL5-W
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit
Trade Size 5 "
Conduit Material Steel
Jacket Material Polyvinyl Chloride
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Color White
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Metallic
Angle (degrees) 30 °
Min UL Radius 24 "
Net Weight 60.82 lbs
Gross Weight 60.82 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved