EYD106-G
Ocal, a T & B Brand Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EYD106-G

Ocal, a T & B Brand Fittings
In stock
Item Number
EYD106-G
MFG Item Number
EYD106-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
EYD106-G
OC EYD106G 4 OCAL EYD106 GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number EYD106-G
Item Number EYD106-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Fittings
Connection Type Female Hub, Male
Trade Size 4 "
Turning Radius 3.64 "
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Comments RoHS Compliant, Exterior Urethane and PVC Coating, Interior Urethane Coating
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved