The store will not work correctly when cookies are disabled.
FD2-G1
Ocal, a T & B Brand Electrical Boxes, FD Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Boxes, FD Series
OC FD32G1 SHALLOW BOX 2GNG 1HUB 1IN
- Double Gang Cast Class 30 Gray Iron Alloy Boxes
- Available in Gray, White, and Blue
- Pressure‑Sealing Sleeves Protect Connections with Conduit
Specifications
Specifications
Product Series |
FD |
Item Number |
FD2-G1 |
Manufacturer Part Number |
FD2-G1 |
Ships Factory Direct |
No |
Manufacturer |
Ocal, a T & B Brand |
Family Series |
Ocal, a T & B Brand Electrical Boxes, FD Series |
Style |
FD |
Number of Gangs |
1 |
Hub Size (in) |
1 " |
Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
Connection Type |
Threaded |
Feed Type |
Dead End |
Mounting Lugs |
No |
Ground Screw |
No |
Composition |
Iron Alloy |
Hazardous Rated |
No |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved