FD3-W
Ocal, a T & B Brand Electrical Boxes, FD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FD3-W

Ocal, a T & B Brand Electrical Boxes, FD Series
In stock
Item Number
FD3-W
MFG Item Number
FD3-W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, FD Series
Item #
FD3-W
OC FD3W 1 OCAL FD3 WHITE

FD Series Information

Specifications

Specifications
Product Series FD
Item Number FD3-W
Manufacturer Part Number FD3-W
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Electrical Boxes, FD Series
Style FD
Number of Gangs 1
Hub Size (in) 1 "
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Feed Type Dead End
Mounting Lugs No
Ground Screw No
Composition Iron Alloy
Hazardous Rated No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved