FDC2-G
Ocal, a T & B Brand Electrical Boxes, FD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FDC2-G

Ocal, a T & B Brand Electrical Boxes, FD Series
In stock
Item Number
FDC2-G
MFG Item Number
FDC2-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, FD Series
Item #
FDC2-G
OC FDC2G 3/4 OCAL FDC2 GRAY

FD Series Information

  • Double Gang Cast Class 30 Gray Iron Alloy Boxes
  • Available in Gray, White, and Blue
  • Pressure‑Sealing Sleeves Protect Connections with Conduit

Specifications

Specifications
Product Series FD
Item Number FDC2-G
Manufacturer Part Number FDC2-G
Ships Factory Direct No
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Electrical Boxes, FD Series
Connection Type Threaded
Number of Hubs 2
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Box Composition Iron
Cover Included No
O-Ring Included No
Exposure Rating Indoor, Outdoor w Gasketed Cover
Hazardous Rated No
RoHS Yes
Comments Gray
Net Weight 0 lbs
Gross Weight 18.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved