FDC222-W
Ocal, a T & B Brand Electrical Boxes, FD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FDC222-W

Ocal, a T & B Brand Electrical Boxes, FD Series
In stock
Item Number
FDC222-W
MFG Item Number
FDC222-W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, FD Series
Item #
FDC222-W
OC FDC222W 3/4 OCAL FDC222 WHITE

FD Series Information

Specifications

Specifications
Product Series FD
Item Number FDC222-W
Manufacturer Part Number FDC222-W
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Electrical Boxes, FD Series
Style FDC
Number of Gangs 2
Hub Size (in) 3/4 "
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Feed Type Feed Thru
Mounting Lugs No
Ground Screw No
Composition Iron Alloy
Hazardous Rated No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved