The store will not work correctly when cookies are disabled.
FDC2SA-G
Ocal, a T & B Brand Electrical Boxes, FD Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Boxes, FD Series
OC FDC2SAG 3/4 OCAL AL FDC2 GRAY
- Double Gang Cast Class 30 Gray Iron Alloy Boxes
- Available in Gray, White, and Blue
- Pressure‑Sealing Sleeves Protect Connections with Conduit
Specifications
Specifications
Product Series |
FD |
Item Number |
FDC2SA-G |
Manufacturer Part Number |
FDC2SA-G |
Ships Factory Direct |
No |
Manufacturer |
Ocal, a T & B Brand |
Family Series |
Ocal, a T & B Brand Electrical Boxes, FD Series |
Connection Type |
Threaded |
Number of Hubs |
2 |
Conduit Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
Box Composition |
Aluminum |
Cover Included |
No |
O-Ring Included |
No |
Exposure Rating |
Indoor, Outdoor w Gasketed Cover |
Hazardous Rated |
No |
RoHS |
Yes |
Comments |
Gray |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved