FDC3-W
Ocal, a T & B Brand Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FDC3-W

Ocal, a T & B Brand Electrical Boxes
In stock
Item Number
FDC3-W
MFG Item Number
FDC3-W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
FDC3-W
PA FGO4125.10 FLANGE SEAL EPDM NW12

Series Information

Specifications

Specifications
Item Number FDC3-W
Manufacturer Part Number FDC3-W
Ships Factory Direct No
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Electrical Boxes
Style FDC
Number of Gangs 1
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Feed Type Feed Thru
Mounting Lugs No
Ground Screw No
Composition Iron Alloy
Hazardous Rated No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved