FS2-G
Ocal, a T & B Brand Electrical Boxes, FS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FS2-G

Ocal, a T & B Brand Electrical Boxes, FS Series
In stock
Item Number
FS2-G
MFG Item Number
FS2-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, FS Series
Item #
FS2-G
OC FS2G 3/4 OCAL FS2 GRAY

FS Series Information

  • Cast Class 30 Gray Iron Alloy Boxes
  • Available in Gray, White, and Blue
  • Pressure‑Sealing Sleeves Protect Connections with Conduit

Specifications

Specifications
Product Series FS
Item Number FS2-G
Manufacturer Part Number FS2-G
Ships Factory Direct No
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Electrical Boxes, FS Series
Connection Type Threaded
Number of Hubs 1
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Box Composition Iron
Cover Included No
O-Ring Included No
Exposure Rating Indoor, Outdoor w Gasketed Cover
Hazardous Rated No
RoHS Yes
Comments Gray
Net Weight 0 lbs
Gross Weight 23.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved