FS3SA-G
Ocal, a T & B Brand Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FS3SA-G

Ocal, a T & B Brand Electrical Boxes
In stock
Item Number
FS3SA-G
MFG Item Number
FS3SA-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
FS3SA-G
OC FS3SAG 1 OCAL AL FS3 GRAY

Series Information

Specifications

Specifications
Item Number FS3SA-G
Manufacturer Part Number FS3SA-G
Ships Factory Direct No
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Electrical Boxes
Style FS
Number of Gangs 1
Hub Size (in) 1 "
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Feed Type Dead End
Mounting Lugs No
Ground Screw No
Composition Iron Alloy
Hazardous Rated No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved