The store will not work correctly when cookies are disabled.
FSC2-LG
Ocal, a T & B Brand Electrical Boxes
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Item Number |
FSC2-LG |
Manufacturer Part Number |
FSC2-LG |
Ships Factory Direct |
No |
Manufacturer |
Ocal, a T & B Brand |
Family Series |
Ocal, a T & B Brand Electrical Boxes |
Style |
FSC |
Number of Gangs |
2 |
Hub Size (in) |
3/4 " |
Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
Connection Type |
Threaded |
Feed Type |
Feed Thru |
Mounting Lugs |
No |
Ground Screw |
No |
Composition |
Iron Alloy |
Hazardous Rated |
No |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved