The store will not work correctly when cookies are disabled.
FSK1VDR-W
Ocal, a T & B Brand Electrical Box Covers
MFG Item Number
FSK1VDR-W
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, Series
OC FSK1VDRW OCAL FSK1VDR WHITE
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FSK1VDR-W |
Item Number |
FSK1VDR-W |
Manufacturer |
Ocal, a T & B Brand |
Family Series |
Ocal, a T & B Brand Electrical Box Covers |
Composition |
Metallic |
Material |
Aluminum |
Number of Gangs |
1 |
Cover Type |
Duplex Receptacle Cover |
Color |
White |
Comments |
Box Mount Vertical |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved