FSKWR2-W
Ocal, a T & B Brand Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSKWR2-W

Ocal, a T & B Brand Electrical Box Covers
In stock
Item Number
FSKWR2-W
MFG Item Number
FSKWR2-W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
FSKWR2-W
OC FSKWR2W OCAL FSKWR2 COVER WHITE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FSKWR2-W
Item Number FSKWR2-W
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Electrical Box Covers
Composition Metallic
Material Aluminum
Number of Gangs 1
Cover Type Single Cover for Locking
Cover Details (1) 1.59 in Device Opening
Color White
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved