GUAB47-G
Ocal, a T & B Brand Electrical Boxes, GUA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GUAB47-G

Ocal, a T & B Brand Electrical Boxes, GUA Series
In stock
Item Number
GUAB47-G
MFG Item Number
GUAB47-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, GUA Series
Item #
GUAB47-G
OC GUAB47G 1 1/4 OCAL GUAB47 GRAY

GUA Series Information


Specifications

Specifications
Product Series GUA
Item Number GUAB47-G
Manufacturer Part Number GUAB47-G
Ships Factory Direct No
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Electrical Boxes, GUA Series
Connection Type Threaded
Style GUA
Shape B
Number of Hubs 2
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Box Composition Iron
Cover Composition Aluminum
Cover Included Yes
Cover Opening Dia. 3-5/8
Cover Type Surface
O-Ring Included No
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
RoHS No
Comments Gray
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved