The store will not work correctly when cookies are disabled.
GUAL36-G
Ocal, a T & B Brand Electrical Boxes, GUA Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Boxes, GUA Series
OC GUAL36G 1 OCAL GUAL36 GRAY
Specifications
Specifications
Product Series |
GUA |
Item Number |
GUAL36-G |
Manufacturer Part Number |
GUAL36-G |
Ships Factory Direct |
No |
Manufacturer |
Ocal, a T & B Brand |
Family Series |
Ocal, a T & B Brand Electrical Boxes, GUA Series |
Connection Type |
Threaded |
Style |
GUA |
Shape |
L |
Number of Hubs |
2 |
Conduit Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
Box Composition |
Iron |
Cover Composition |
Aluminum |
Cover Included |
Yes |
Cover Opening Dia. |
3 |
Cover Type |
Surface |
O-Ring Included |
No |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
Yes |
Approvals |
CSA, UL |
RoHS |
No |
Comments |
Gray |
Net Weight |
0 lbs |
Gross Weight |
28.8 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved