HUB1-LLG
Ocal, a T & B Brand Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HUB1-LLG

Ocal, a T & B Brand Fittings
In stock
Item Number
HUB1-LLG
MFG Item Number
HUB1-LLG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
HUB1-LLG
OC HUB1SAW PVC CTD AL HUB CONN 1IN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HUB1-LLG
Item Number HUB1-LLG
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Fittings
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 1 "
Hub Type Female NPT Thread
Grounding Lug No
Insulated Throat Yes
Jacketed Yes
Jacket Material PVC
Material Zinc
Composition Metallic
Max NEMA Rating NEMA RN-1
Hazardous Rated No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved