LBY35-G1
Ocal, a T & B Brand Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LBY35-G1

Ocal, a T & B Brand Fittings
In stock
Item Number
LBY35-G1
MFG Item Number
LBY35-G1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
LBY35-G1
PVC CTD FEM-FEM 90D ELBW 1IN GRAY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LBY35-G1
Item Number LBY35-G1
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Angle 90 °
Trade Size 1 "
Includes Gasket No
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved