LRELL2X24-W
Ocal, a T & B Brand Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LRELL2X24-W

Ocal, a T & B Brand Conduit
In stock
Item Number
LRELL2X24-W
MFG Item Number
LRELL2X24-W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
LRELL2X24-W
OC LRELL3X2445SAG PVC CTD ELB 45D 3

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LRELL2X24-W
Item Number LRELL2X24-W
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit
Trade Size 2 "
Conduit Material Steel
Jacket Material Polyvinyl Chloride
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Color White
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Metallic
Angle (degrees) 45 °
Min UL Radius 24 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved