LRELL5X3640-G
Ocal, a T & B Brand Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LRELL5X3640-G

Ocal, a T & B Brand Conduit
In stock
Item Number
LRELL5X3640-G
MFG Item Number
LRELL5X3640-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
LRELL5X3640-G
OC LRELL5X3685G PVC CTD ELB 85D 5IN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LRELL5X3640-G
Item Number LRELL5X3640-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit
Trade Size 5 "
Conduit Material Steel
Jacket Material Polyvinyl Chloride
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Color Gray
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Metallic
Angle (degrees) 40 °
Min UL Radius 36 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved