NPL4X72-G
Ocal, a T & B Brand Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NPL4X72-G

Ocal, a T & B Brand Fittings
In stock
Item Number
NPL4X72-G
MFG Item Number
NPL4X72-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
NPL4X72-G
PVC CTD COND NIPPLE 4X72IN STL GRY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NPL4X72-G
Item Number NPL4X72-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Fittings
Type Conduit
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Male Thread
Angle Straight
Trade Size 4 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Length (In) 72 "
Insulated Throat Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 63.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved