PAR3-G
Ocal, a T & B Brand Beam Clamps, PAR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PAR3-G

Ocal, a T & B Brand Beam Clamps, PAR Series
In stock
Item Number
PAR3-G
MFG Item Number
PAR3-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, PAR Series
Item #
PAR3-G
OC PAR3G 3 OCAL PAR CLAMP GRAY

PAR Series Information

  • Available in Dark Gray, White, or Light Blue
  • Beam Clamps Support and Attach Conduit Runs to Structural Beams
  • Molded Right‑Angle Beam Clamps and U‑Bolts Provide Extra Protection
  • Parallel Clamp

Specifications

Specifications
Product Series PAR
Item Number PAR3-G
Manufacturer Part Number PAR3-G
Ships Factory Direct No
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Beam Clamps, PAR Series
Exposure Indoor, Outdoor
Composition Malleable Iron
Jaw Open 3 "
Comments Gray
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved